Overview
Mfr description
00904B-104 CPLG
Specifications
- MaterialBrass
- ApplicationLow pressure shop or service air lines.Often used for low pressure lube and oil lines
- Hex Size0.56
- Angle180 °
- For Use WithH009
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data