Motion
FF0721
Disposable Face Shield - PET Material, Transparent Color, 9.1 x 15 in Window
MI ITEM #09295786
MFR #FF0721
Your Price$0.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Face Shield - PET Material, Transparent Color, 9.1 x 15 in Window
MI ITEM #09295786
MFR #FF0721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.62/each(List $0.71)

Overview

Mfr description
FF0721 FACE SHIELD W/ FOAM HEAD STRAP
  • 15 in wide and 9.1 in height to provide large coverage over the face
  • PET recyclable material with 0.188 mm thickness
  • Anti-fog coating on interior surface to prevent fogging and provide better vision
  • 1.2 in foam thickness for optimal distance between face and faceshield
  • FDA registered
  • Complies with: - ANSI/ISEA Z87.1-2015 Clause 8.1.2 droplet & splash hazardfaceshields - EN 166:2001 Clause 7.2.4 protection against droplets & splashes of liquids
  • Elastic band (0.6 in wide) for extra comfort and universal fit
  • White background for easy writing names or functions

Specifications

  • Window Type
    Face Shield
  • Window Color
    Transparent
  • Window Material
    PET
  • Window Dimensions
    9.1 x 15 in
  • Window Height
    9.1 in
  • Window Width
    15 in
  • Window Thickness
    0.188 in
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2015, EN166:2001
  • Window Coating
    Anti-Fog
  • Manufacturer Upc Number
    883940392202
  • UPC_NO
    883940392202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought