Motion
NRS45CX2QZSSHHC0+1305LH-II

THK AMERICA INC
NRS45CX2QZSSHHC0+1305LH-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1305 mm Long
Mi Item #09296067
MFR #NRS45CX2QZSSHHC0+1305LH-II
Price$2,656.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
NRS45CX2QZSSHHC0+1305LH-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1305 mm Long
Mi Item #09296067
MFR #NRS45CX2QZSSHHC0+1305LH-II

Mfr description
NRS45CX2QZSSHHC0+1305LH-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,656.30/each

Specifications

Dimensions

  • Length
    1305 mm
  • Rail Size
    45 mm
  • Weight
    5.952 lbs, 2.7 kg

Details

  • Moment Capacity
    2.23 to 3.87
  • OAL
    1305 mm
  • Radial Static Load Capacity
    197.6 kN, 44422.24 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)