Motion
SVS45LR2SSC0+997LP-II

THK AMERICA INC
SVS45LR2SSC0+997LP-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 997 mm Long
Mi Item #09296068
MFR #SVS45LR2SSC0+997LP-II
Price$2,954.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SVS45LR2SSC0+997LP-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 997 mm Long
Mi Item #09296068
MFR #SVS45LR2SSC0+997LP-II

Mfr description
NRS45LR2SSCO+997LP+II G=9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,954.25/each

Specifications

Dimensions

  • Length
    997 mm
  • Rail Size
    45 mm
  • Weight
    25.95 lbs, 11.77 kg

Details

  • Moment Capacity
    2.02 to 3.31 kNm, 1489.87 to 2441.33
  • OAL
    997 mm
  • Radial Static Load Capacity
    178 kN, 40015.99 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)