Specifications
Dimensions
- Container Size4 L
Details
- ConcentrationReady-to-Use
- Features & Benefits• Fast effective antibacterial formula disinfects and cleans• Bleach-free and alcohol-free!• Effective against odour-causing bacteria• Ideal for cleaning, sanitizing, and disinfecting any non-porous surface• Kills Rhinovirus, Norovirus, Canine Parvovirus and Poliovirus in 5 minutes!• When used as directed, this product contains 3000ppm of active germicide, making it effective against a wide variety of micro-organisms• Isocare Fast RTU Disinfectant (DIN 02462966) is a broad spectrum virucide hard surface disinfectant that is expected to inactivate the SARS-CoV-2 (the virus that causes COVID-19)• Made in Canada
Overview
Mfr description
82604 ISOCARE FAST RTU DISINFECTANTS
- Fast effective antibacterial formula disinfects and cleans
- Bleach-free and alcohol-free!
- Effective against odour-causing bacteria
- Ideal for cleaning, sanitizing, and disinfecting any non-porous surface
- Kills Rhinovirus, Norovirus, Canine Parvovirus and Poliovirus in 5 minutes!
- When used as directed, this product contains 3000ppm of active germicide, making it effective against a wide variety of micro-organisms
- Isocare Fast RTU Disinfectant (DIN 02462966) is a broad spectrum virucide hard surface disinfectant that is expected to inactivate the SARS-CoV-2 (the virus that causes COVID-19)
- Made in Canada