Specifications
Dimensions
- Container Size1 L
Details
- ConcentrationReady-to-Use
- Features & Benefits• Fast effective antibacterial formula disinfects and cleans• Bleach-free and alcohol-free!• Effective against odour-causing bacteria• Ideal for cleaning, sanitizing, and disinfecting any non-porous surface• Kills Rhinovirus, Norovirus, Canine Parvovirus and Poliovirus in 5 minutes!• When used as directed, this product contains 3000ppm of active germicide, making it effective against a wide variety of micro-organisms• Isocare Fast RTU Disinfectant (DIN 02462966) is a broad spectrum virucide hard surface disinfectant that is expected to inactivate the SARS-CoV-2 (the virus that causes COVID-19)• Made in Canada
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)