Motion
HWSL
Ce Seamless Knit Glove - L Size, Carbon, Nylon, Foam Surface, Gray Color
MI ITEM #09296491
MFR #HWSL
Price$12.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - L Size, Carbon, Nylon, Foam Surface, Gray Color
MI ITEM #09296491
MFR #HWSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.15/each

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    50.8 cm

Details

  • Application
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Branding
    QRP
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grip Pattern
    Foam
  • Manufacturer Catalog Number
    HWSL
  • Manufacturer Upc Number
    616314281730
  • Material
    Carbon, Nylon
  • Product Line
    Qrp Qualakote
  • Product Types
    Glove
  • Standards Met
    RoHS Compliant
  • Surface Finish
    Foam
  • UPC_NO
    616314281730

Overview

Mfr description
HWSL NITRILE PALM ANTISTATIC GLOVE
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Anti-static black nitrile palm and fingertip coating
  • Heat protection: withstands wet or dry heat contact temperatures 300 degrees F - 325 degrees F
  • RoHS Compliant
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought