Specifications
Details
- Batteries IncludedBatteries Included
- Battery TypeAAA
- Features & Benefits• Fast reading (approx.1 second)• No probe covers needed• Beeps when reading is complete• Mercury free• Stores 10 readings• Automatic Shut-off• Temperature Range: Infrared: 89.6° to 109.4°F (32° to 43°C)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)