Motion
HCT207-23
Take-Up Ball Bearing Unit - 1-7/16 in Bore, Cast Iron Housing
Mi Item #09296819
MFR #HCT207-23
Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 1-7/16 in Bore, Cast Iron Housing
Mi Item #09296819
MFR #HCT207-23

Mfr description
HCT207-23 TAKE-UP BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Weight
    2.0 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HCT207-23
  • Manufacturer Product Page
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    80067572717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)