Motion
44 13 J2

KNIPEX
44 13 J2

7 1/4" Internal Snap Ring Pliers-Forged Tips
Mi Item #09296986
MFR #44 13 J2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 13 J2

7 1/4" Internal Snap Ring Pliers-Forged Tips
Mi Item #09296986
MFR #44 13 J2

Mfr description
44 13 J2 CIRCLIP PLIERS, INTERNAL, STRAI
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 3/4" - 2 23/64".
  • Solid style, forged.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    3/4 in. to 2 23/64 in.
  • Height
    1/2 in.
  • Length
    7 1/8 in.
  • Overall Depth
    1/2 in.
  • Overall Height Or Width
    1 7/8 in.
  • Overall Length
    7 1/4 in.
  • Single Part Length
    7 1/8 in.
  • Single Part Width
    7 1/8 in.
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.3 lbs.
  • Tool Width
    1 7/8 in.
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Internal Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221004927
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221004927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)