Motion
44 13 J4

KNIPEX
44 13 J4

12 1/2" Internal Snap Ring Pliers-Forged Tips
MI ITEM #09296988
MFR #44 13 J4
Price$69.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 13 J4

12 1/2" Internal Snap Ring Pliers-Forged Tips
MI ITEM #09296988
MFR #44 13 J4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.25/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3 11/32 in. to 5 1/2 in.
  • Height
    3/4 in.
  • Length
    12 9/16 in.
  • Overall Depth
    3/4 in.
  • Overall Height Or Width
    2 1/8 in.
  • Overall Length
    12 1/2 in.
  • Single Part Length
    12 9/16 in.
  • Single Part Width
    12 9/16 in.
  • Storage Dimension Width
    3.3 in.
  • Tool Weight
    1.035 lbs.
  • Tool Width
    2 1/8 in.
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Internal Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221012335
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221012335

Overview

Mfr description
44 13 J4 CIRCLIP PLIERS, INTERNAL, STRAI
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 3 11/32" - 5 1/2".
  • Solid style, forged.
  • Non-slip, straight solid tips.
  • Tips are forged as one part of the tool.
  • Chrome-plated.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought