Motion
44 19 J5

KNIPEX
44 19 J5

Spare Tips for 44 10 J5
MI ITEM #09296989
MFR #44 19 J5
Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 19 J5

Spare Tips for 44 10 J5
MI ITEM #09296989
MFR #44 19 J5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.27/each

Specifications

Dimensions

  • Height
    5/16 in.
  • Length
    2 9/16 in.
  • Overall Depth
    5/16 in.
  • Overall Height Or Width
    5/8 in.
  • Single Part Length
    2 9/16 in.
  • Single Part Width
    2 9/16 in.
  • Storage Dimension Width
    2.75 in.
  • Tip Width
    9/64 in.
  • Tool Weight
    0.09 lbs.
  • Tool Width
    5/8 in.
  • Width
    5/8 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Tips for 44 10 J5
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221012342
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221012342

Overview

Mfr description
44 19 J5 SPARE TIPS FOR 44 10 J5
  • Spare tips for 44 10 J5.
  • Replaceable straight tips made of tempered steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought