Motion
44 20 J61

KNIPEX
44 20 J61

Retaining Ring Pliers - 23 1/2 in. OAL, For Internal Rings
MI ITEM #09296991
MFR #44 20 J61
Price$303.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 20 J61

Retaining Ring Pliers - 23 1/2 in. OAL, For Internal Rings
MI ITEM #09296991
MFR #44 20 J61

Mfr description
44 20 J61 LARGE CIRCLIP PLIERS, INTERNAL
  • For assembling snap rings into bores within the range of 9 59/64" – 16" (252-400 mm) diameter.
  • Includes locking device, can be released without completing cycle.
  • Replaceable 90˚ tips made of tempered steel.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.69/each

Specifications

Dimensions

  • Compatible Bore Diameter
    9 59/64 in. to 16 in.
  • Height
    1 15/16 in.
  • Length
    23 7/16 in.
  • Overall Depth
    1 15/16 in.
  • Overall Height Or Width
    5 3/4 in.
  • Overall Length
    23 1/2 in.
  • Single Part Length
    23 7/16 in.
  • Single Part Width
    23 7/16 in.
  • Storage Dimension Width
    8 in.
  • Tip Diameter
    4.50 mm
  • Tip Width
    11/64 in.
  • Tool Weight
    4.02 lbs.
  • Tool Width
    5 3/4 in.
  • Width
    5 3/4 in.

Details

  • Blade Finish
    Black powder-coated
  • Body Material
    oil-hardened, Tips: special tool steel
  • Country of Origin
    Germany
  • Description
    Internal 90° Angled Snap Ring Pliers-Large
  • Handle Color
    Black
  • Handle Style
    Black powder-coated
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221012373
  • Material
    oil-hardened, Tips: special tool steel
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)