Motion
44 23 J11

KNIPEX
44 23 J11

Circlip Pliers - 5 1/4 in OAL, For Internal Rings
MI ITEM #09296997
MFR #44 23 J11
Price$49.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 23 J11

Circlip Pliers - 5 1/4 in OAL, For Internal Rings
MI ITEM #09296997
MFR #44 23 J11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.64/each

Specifications

Dimensions

  • Compatible Bore Diameter
    15/32 to 1 in
  • Height
    3/4 in
  • Length
    5 1/8 in
  • Overall Depth
    3/4 in
  • Overall Length
    5 1/4 in
  • Single Part Length
    5 1/8 in
  • Single Part Width
    5 1/8 in
  • Storage Dimension Width
    2.4 in
  • Tip Diameter
    1.3 mm
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 15/16 in
  • Width
    1 15/16 in

Details

  • Blade Finish
    Chrome Plated
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Description
    Internal 90° Angled Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221012397
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012397

Overview

Mfr description
44 23 J11 CIRCLIP PLIERS, INTERNAL, 90
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 3/4" - 2 23/64".
  • Solid style, forged.
  • Non-slip, 90˚ angled solid tips.
  • Tips are forged as one part of the tool.
  • Chrome-plated.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought