Motion
44 29 J51

KNIPEX
44 29 J51

3 1/2" Spare Tips for 44 20 J51
Mi Item #09297000
MFR #44 29 J51
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 29 J51

3 1/2" Spare Tips for 44 20 J51
Mi Item #09297000
MFR #44 29 J51

Mfr description
44 29 J51 SPARE TIPS FOR 44 20 J51
  • Spare tips for 44 20 J51.
  • Replaceable 90˚ tips made of tempered steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    4 51/64 in. to 12 in.
  • Height
    2/3 in.
  • Length
    3 1/2 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 3/16 in.
  • Overall Length
    3 1/2 in.
  • Single Part Length
    3 1/2 in.
  • Single Part Width
    3 1/2 in.
  • Storage Dimension Width
    1.95 in.
  • Tip Width
    9/64 in.
  • Tool Weight
    0.165 lbs.
  • Tool Width
    1 3/16 in.
  • Width
    1 3/16 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Tips for 44 20 J51
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221012434
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)