Motion
44 29 J61

KNIPEX
44 29 J61

3 3/4" Spare Tips for 44 20 J61
MI ITEM #09297001
MFR #44 29 J61
Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 29 J61

3 3/4" Spare Tips for 44 20 J61
MI ITEM #09297001
MFR #44 29 J61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.15/each

Specifications

Dimensions

  • Compatible Bore Diameter
    9 59/64 in. to 16 in.
  • Height
    2/3 in.
  • Length
    3 11/16 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 1/4 in.
  • Overall Length
    3 3/4 in.
  • Single Part Length
    3 11/16 in.
  • Single Part Width
    3 11/16 in.
  • Storage Dimension Width
    1.8 in.
  • Tip Width
    11/64 in.
  • Tool Weight
    0.17 lbs.
  • Tool Width
    1 1/4 in.
  • Width
    1 1/4 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Tips for 44 20 J61
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221012441
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012441

Overview

Mfr description
44 29 J61 SPARE TIPS FOR 44 20 J61
  • Spare tips for 44 20 J61.
  • Replaceable 90˚ tips made of tempered steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought