Motion
46 10 A6

KNIPEX
46 10 A6

Retaining Ring Pliers - 22 3/4 in. OAL, For External Rings
Mi Item #09297011
MFR #46 10 A6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 10 A6

Retaining Ring Pliers - 22 3/4 in. OAL, For External Rings
Mi Item #09297011
MFR #46 10 A6

Mfr description
46 10 A6 LARGE CIRCLIP PLIERS, EXTERNAL,
  • For assembling snap rings on shafts, ranging from 9 59/64" - 16" (252-400 mm).
  • Includes locking device, can be released without completing cycle.
  • Replaceable straight tips made of tempered steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    9 59/64 in. to 16 in.
  • Height
    1 3/16 in.
  • Length
    22 1/3 in.
  • Overall Depth
    1 3/16 in.
  • Overall Height Or Width
    6 9/16 in.
  • Overall Length
    22 3/4 in.
  • Single Part Length
    22 1/3 in.
  • Single Part Width
    22 1/3 in.
  • Storage Dimension Width
    7.9 in.
  • Tip Diameter
    4.50 mm
  • Tip Width
    11/64 in.
  • Tool Weight
    3.955 lbs.
  • Tool Width
    6 9/16 in.
  • Width
    6 9/16 in.

Details

  • Blade Finish
    Black powder-coated
  • Body Material
    oil-hardened, Tips: special tool steel
  • Country of Origin
    Germany
  • Description
    External Snap Ring Pliers-Large
  • Handle Color
    Black
  • Handle Style
    Black powder-coated
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221004811
  • Material
    oil-hardened, Tips: special tool steel
  • Number Of Pieces
    1
  • UPC_NO
    843221004811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)