Motion
46 11 G1

KNIPEX
46 11 G1

5 1/2" Circlip Pliers for Grip Rings
MI ITEM #09297017
MFR #46 11 G1
Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 11 G1

5 1/2" Circlip Pliers for Grip Rings
MI ITEM #09297017
MFR #46 11 G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.19/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    5 5/8 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 1/4 in.
  • Overall Length
    5 1/2 in.
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Storage Dimension Width
    2.4 in.
  • Tip Width
    3/64 in.
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 1/4 in.
  • Width
    1 1/4 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Circlip Pliers for Grip Rings
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Manufacturer Upc Number
    843221012465
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221012465

Overview

Mfr description
46 11 G1 CIRCLIP PLIERS FOR GRIP RINGS,
  • For fitting grip rings on shafts ranging from 5/32"-9/32".
  • Includes opening spring for easy repetitive work.
  • Solid style, forged.
  • Non-slip, straight solid tips.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought