Specifications
Dimensions
- Compatible Shaft Diameter4 51/64 in. to 12 in.
- Height5/16 in.
- Length2 1/2 in.
- Overall Depth5/16 in.
- Overall Height Or Width5/8 in.
- Single Part Length2 1/2 in.
- Single Part Width2 1/2 in.
- Storage Dimension Width2.8 in.
- Tip Width9/64 in.
- Tool Weight0.09 lbs.
- Tool Width5/8 in.
- Width5/8 in.
Details
- Body MaterialSpecial tool steel, oil-hardened
- Country of OriginGermany
- DescriptionSpare Tips for 46 10 A5
- Handle ColorSilver
- Manufacturer Upc Number843221012533
- MaterialSpecial tool steel, oil-hardened
- Number Of Pieces1
- UPC_NO843221012533
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)