Motion
46 19 A6

KNIPEX
46 19 A6

Spare Tips for 46 10 A6
MI ITEM #09297020
MFR #46 19 A6
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 19 A6

Spare Tips for 46 10 A6
MI ITEM #09297020
MFR #46 19 A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.85/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    9 59/64 in. to 16 in.
  • Height
    5/16 in.
  • Length
    2 7/8 in.
  • Overall Depth
    5/16 in.
  • Overall Height Or Width
    5/8 in.
  • Single Part Length
    2 7/8 in.
  • Single Part Width
    2 7/8 in.
  • Storage Dimension Width
    2.75 in.
  • Tip Width
    11/64 in.
  • Tool Weight
    0.105 lbs.
  • Tool Width
    5/8 in.
  • Width
    5/8 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Tips for 46 10 A6
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221012540
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221012540

Overview

Mfr description
46 19 A6 SPARE TIPS FOR 46 10 A6
  • Spare tips for 46 10 A6.
  • Replaceable straight tips made of tempered steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought