Motion
46 20 A51

KNIPEX
46 20 A51

22 1/2" External 90° Angled Snap Ring Pliers-Large
MI ITEM #09297021
MFR #46 20 A51
Price$303.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 20 A51

22 1/2" External 90° Angled Snap Ring Pliers-Large
MI ITEM #09297021
MFR #46 20 A51

Mfr description
46 20 A51 LARGE CIRCLIP PLIERS, EXTERNAL
  • For assembling snap rings on shafts, ranging from 4 51/64" - 12" (122-300 mm).
  • Includes locking device, can be released without completing cycle.
  • Replaceable 90˚ tips made of tempered steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.69/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    4 51/64 in. to 12 in.
  • Height
    2 in.
  • Length
    22 3/4 in.
  • Overall Depth
    2 in.
  • Overall Height Or Width
    6 13/16 in.
  • Overall Length
    22 1/2 in.
  • Single Part Length
    22 3/4 in.
  • Single Part Width
    22 3/4 in.
  • Storage Dimension Width
    8.1 in.
  • Tip Width
    9/64 in.
  • Tool Weight
    4.06 lbs.
  • Tool Width
    6 13/16 in.
  • Width
    6 13/16 in.

Details

  • Blade Finish
    Black powder-coated
  • Body Material
    oil-hardened, Tips: special tool steel
  • Country of Origin
    Germany
  • Description
    External 90° Angled Snap Ring Pliers-Large
  • Handle Color
    Black
  • Handle Style
    Black powder-coated
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221012557
  • Material
    oil-hardened, Tips: special tool steel
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)