Specifications
Dimensions
- Compatible Shaft Diameter1 37/64 in. to 3 15/16 in.
- Height1 in.
- Length8 1/16 in.
- Overall Depth1 in.
- Overall Height Or Width1 9/16 in.
- Overall Length8 in.
- Single Part Length8 1/16 in.
- Single Part Width8 1/16 in.
- Storage Dimension Width2.8 in.
- Tool Weight0.46 lbs.
- Tool Width1 9/16 in.
- Width1 9/16 in.
Details
- Blade FinishChrome Plated
- Body MaterialChrome vanadium steel, forged, oil-hardened
- Country of OriginGermany
- DescriptionExternal 90° Angled Snap Ring Pliers-Forged Tips
- Handle ColorRed
- Handle StylePlastic coating
- Internal Or ExternalExternal
- Manufacturer Upc Number843221012595
- MaterialChrome vanadium steel, forged, oil-hardened
- Number Of Pieces1
- Tip Angle90 °
- UPC_NO843221012595
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)