Motion
46 29 A61

KNIPEX
46 29 A61

3 3/4" Spare Tips for 46 20 A61
MI ITEM #09297028
MFR #46 29 A61
Price$52.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 29 A61

3 3/4" Spare Tips for 46 20 A61
MI ITEM #09297028
MFR #46 29 A61

Mfr description
46 29 A61 SPARE TIPS FOR 46 20 A61
  • Spare tips for 46 20 A61.
  • Replaceable 90˚ tips made of tempered steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.27/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    9 59/64 in. to 16 in.
  • Height
    2/3 in.
  • Length
    3 3/4 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 1/4 in.
  • Overall Length
    3 3/4 in.
  • Single Part Length
    3 3/4 in.
  • Single Part Width
    3 3/4 in.
  • Storage Dimension Width
    4.8 in.
  • Tip Width
    11/64 in.
  • Tool Weight
    0.17 lbs.
  • Tool Width
    1 1/4 in.
  • Width
    1 1/4 in.

Details

  • Body Material
    Special tool steel, oil-hardened
  • Country of Origin
    Germany
  • Description
    Spare Tips for 46 20 A61
  • Handle Color
    Silver
  • Manufacturer Upc Number
    843221012625
  • Material
    Special tool steel, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221012625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)