Motion
46 31 A22

KNIPEX
46 31 A22

7 1/4" External 45° Angled Snap Ring Pliers-Forged Tips
MI ITEM #09297032
MFR #46 31 A22
Price$56.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 31 A22

7 1/4" External 45° Angled Snap Ring Pliers-Forged Tips
MI ITEM #09297032
MFR #46 31 A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.08/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3/4 in. to 2 23/64 in.
  • Height
    2/3 in.
  • Length
    7 3/16 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 7/16 in.
  • Overall Length
    7 1/4 in.
  • Single Part Length
    7 3/16 in.
  • Single Part Width
    7 3/16 in.
  • Storage Dimension Width
    2.0 in.
  • Tip Width
    5/64 in.
  • Tool Weight
    0.3 lbs.
  • Tool Width
    1 7/16 in.
  • Width
    1 7/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    External 45° Angled Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221008154
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    45 °
  • UPC_NO
    843221008154

Overview

Mfr description
46 31 A22 CIRCLIP PLIERS, EXTERNAL, 90
  • External circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 3/4" - 2 23/64".
  • Solid style, forged.
  • Non-slip, 45˚ angled solid tips.
  • Tips are forged as one part of the tool.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought