Motion
46 31 A32

KNIPEX
46 31 A32

8 1/4" External 45° Angled Snap Ring Pliers-Forged Tips
Mi Item #09297034
MFR #46 31 A32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 31 A32

8 1/4" External 45° Angled Snap Ring Pliers-Forged Tips
Mi Item #09297034
MFR #46 31 A32

Mfr description
46 31 A32 CIRCLIP PLIERS, EXTERNAL, 90
  • External circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 1 37/64" - 3 15/16".
  • Solid style, forged.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    1 37/64 in. to 3 15/16 in.
  • Height
    13/16 in.
  • Length
    8 3/8 in.
  • Overall Depth
    13/16 in.
  • Overall Height Or Width
    1 5/8 in.
  • Overall Length
    8 1/4 in.
  • Single Part Length
    8 3/8 in.
  • Single Part Width
    8 3/8 in.
  • Storage Dimension Width
    2.8 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.46 lbs.
  • Tool Width
    1 5/8 in.
  • Width
    1 5/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    External 45° Angled Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221008161
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    45 °
  • UPC_NO
    843221008161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)