Motion
46 31 A42

KNIPEX
46 31 A42

Retaining Ring Pliers - 12 1/4 in. OAL, For External Rings
MI ITEM #09297036
MFR #46 31 A42
Price$87.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 31 A42

Retaining Ring Pliers - 12 1/4 in. OAL, For External Rings
MI ITEM #09297036
MFR #46 31 A42

Mfr description
46 31 A42 CIRCLIP PLIERS, EXTERNAL, 90
  • External circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 3 11/32" - 5 1/2".
  • Solid style, forged.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.02/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3 11/32 in. to 5 1/2 in.
  • Height
    7/8 in.
  • Length
    12 1/3 in.
  • Overall Depth
    7/8 in.
  • Overall Height Or Width
    2 9/16 in.
  • Overall Length
    12 1/4 in.
  • Single Part Length
    12 1/3 in.
  • Single Part Width
    12 1/3 in.
  • Storage Dimension Width
    3.3 in.
  • Tip Diameter
    3.20 mm
  • Tip Width
    1/8 in.
  • Tool Weight
    1.12 lbs.
  • Tool Width
    2 9/16 in.
  • Width
    2 9/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    External 45° Angled Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221008178
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    45 °
  • UPC_NO
    843221008178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)