Motion
48 21 J41

KNIPEX
48 21 J41

12" Internal 90° Angled Precision Snap Ring Pliers
MI ITEM #09297053
MFR #48 21 J41
Price$84.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
48 21 J41

12" Internal 90° Angled Precision Snap Ring Pliers
MI ITEM #09297053
MFR #48 21 J41

Mfr description
48 21 J41 PRECISION CIRCLIP PLIERS, INTE
  • Precision internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores, ranging from 3 11/32" - 5 1/2".
  • Inserted 90˚ angled tips for reliable work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.15/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3 11/32 in. to 5 1/2 in.
  • Height
    1 3/16 in.
  • Length
    12 in.
  • Overall Depth
    1 3/16 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    12 in.
  • Single Part Length
    12 in.
  • Single Part Width
    12 in.
  • Storage Dimension Width
    3.3 in.
  • Tip Width
    1/8 in.
  • Tool Weight
    1.24 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    Internal 90° Angled Precision Snap Ring Pliers
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221002893
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • Tip Angle
    90 °
  • UPC_NO
    843221002893

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)