Motion
48 31 J1

KNIPEX
48 31 J1

5 1/4" Internal Precision Snap Ring Pliers-Limiter
Mi Item #09297055
MFR #48 31 J1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
48 31 J1

5 1/4" Internal Precision Snap Ring Pliers-Limiter
Mi Item #09297055
MFR #48 31 J1

Mfr description
48 31 J1 PRECISION CIRCLIP PLIERS, LIMIT
  • Precision internal circlip pliers for installing or removing circlips in bore holes.
  • Overexpansion limiter with screw stop prevents overexpansion of circlips.
  • Adjustment using Allen Wrench.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Bore Diameter
    15/32 in. to 1 in.
  • Height
    9/16 in.
  • Length
    5 9/16 in.
  • Overall Depth
    9/16 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    5 1/4 in.
  • Single Part Length
    5 9/16 in.
  • Single Part Width
    5 9/16 in.
  • Storage Dimension Width
    2.0 in.
  • Tip Width
    3/64 in.
  • Tool Weight
    0.225 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    Internal Precision Snap Ring Pliers-Limiter
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    Internal
  • Manufacturer Upc Number
    843221022983
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • UPC_NO
    843221022983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)