Specifications
Dimensions
- Compatible Bore Diameter1 37/64 in. to 3 15/16 in.
- Height1 1/16 in.
- Length8 3/8 in.
- Overall Depth1 1/16 in.
- Overall Height Or Width2 in.
- Overall Length8 1/4 in.
- Single Part Length8 3/8 in.
- Single Part Width8 3/8 in.
- Storage Dimension Width2.6 in.
- Tip Width3/32 in.
- Tool Weight0.58 lbs.
- Tool Width2 in.
- Width2 in.
Details
- Blade FinishGrey atramentized
- Country of OriginGermany
- DescriptionInternal 90° Angled Precision Snap Ring Pliers-Limiter
- Handle ColorRed
- Handle StyleNon-slip plastic
- Internal Or ExternalInternal
- Manufacturer Upc Number843221023034
- MaterialInserted tips: spring steel wire, drawn
- Number Of Pieces1
- Tip Angle90 °
- UPC_NO843221023034
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)