Motion
49 11 A2

KNIPEX
49 11 A2

7 1/4" External Precision Snap Ring Pliers
Mi Item #09297065
MFR #49 11 A2
Price$56.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
49 11 A2

7 1/4" External Precision Snap Ring Pliers
Mi Item #09297065
MFR #49 11 A2

Mfr description
49 11 A2 PRECISION CIRCLIP PLIERS, EXTER
  • Precision external circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 3/4" - 2 23/64".
  • Inserted straight tips for reliable work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.26/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3/4 in. to 2 23/64 in.
  • Height
    2/3 in.
  • Length
    7 1/4 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 2/3 in.
  • Overall Length
    7 1/4 in.
  • Single Part Length
    7 1/4 in.
  • Single Part Width
    7 1/4 in.
  • Storage Dimension Width
    2.4 in.
  • Tip Width
    5/64 in.
  • Tool Weight
    0.375 lbs.
  • Tool Width
    1 2/3 in.
  • Width
    1 2/3 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    External Precision Snap Ring Pliers
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221002923
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • UPC_NO
    843221002923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)