Motion
49 11 A3

KNIPEX
49 11 A3

9" External Precision Snap Ring Pliers
MI ITEM #09297067
MFR #49 11 A3
Price$62.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
49 11 A3

9" External Precision Snap Ring Pliers
MI ITEM #09297067
MFR #49 11 A3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.80/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    1 37/64 in. to 3 15/16 in.
  • Height
    2/3 in.
  • Length
    9 1/8 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 15/16 in.
  • Overall Length
    9 in.
  • Single Part Length
    9 1/8 in.
  • Single Part Width
    9 1/8 in.
  • Storage Dimension Width
    2.8 in.
  • Tip Width
    3/32 in.
  • Tool Weight
    0.585 lbs.
  • Tool Width
    1 15/16 in.
  • Width
    1 15/16 in.

Details

  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    External Precision Snap Ring Pliers
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Internal Or External
    External
  • Manufacturer Upc Number
    843221002930
  • Material
    Inserted tips: spring steel wire, drawn
  • Number Of Pieces
    1
  • UPC_NO
    843221002930

Overview

Mfr description
49 11 A3 PRECISION CIRCLIP PLIERS, EXTER
  • Precision external circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 1 37/64" - 3 15/16".
  • Inserted straight tips for reliable work.
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off.
  • Bolted joint: precise, zero-backlash operation of pliers.
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips.
  • Internal opening spring, protected and captive.
  • Inserted tips: spring steel wire, drawn.
  • Pliers body: chrome vanadium electric steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought