Specifications
Dimensions
- Compatible Shaft Diameter1 37/64 in. to 3 15/16 in.
- Height5/8 in.
- Length9 7/32 in.
- Overall Depth5/8 in.
- Overall Height Or Width1 15/16 in.
- Overall Length9 in.
- Single Part Length9 7/32 in.
- Single Part Width9 7/32 in.
- Storage Dimension Width2.8 in.
- Tip Width3/32 in.
- Tool Weight0.581 lbs.
- Tool Width1 15/16 in.
- Width1 15/16 in.
Details
- Blade FinishGrey atramentized
- Country of OriginGermany
- DescriptionExternal Precision Snap Ring Pliers-Limiter
- Handle ColorRed
- Handle StyleNon-slip plastic
- Internal Or ExternalExternal
- Manufacturer Upc Number843221022815
- MaterialInserted tips: spring steel wire, drawn
- Number Of Pieces1
- UPC_NO843221022815
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)