Motion
49 41 A11

KNIPEX
49 41 A11

5 1/4" External 90° Angled Precision Snap Ring Pliers-Limiter
MI ITEM #09297080
MFR #49 41 A11
List Price$95.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
49 41 A11

5 1/4" External 90° Angled Precision Snap Ring Pliers-Limiter
MI ITEM #09297080
MFR #49 41 A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.19/each for your price

Overview

Mfr description
49 41 A11 PRECISION CIRCLIP PLIERS, LIMI
  • Precision external circlip pliers for installing or removing circlips on shafts.
  • Overexpansion limiter with screw stop prevents overexpansion of circlips.
  • Adjustment using Allen Wrench.
  • For fitting snap rings on shafts, ranging from 25/64" - 1".
  • Inserted 90˚ angled tips for reliable work.
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off.
  • Bolted joint: precise, zero-backlash operation of pliers.
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips.
  • Internal opening spring, protected and captive.
  • Inserted tips: spring steel wire, drawn.
  • Pliers body: chrome vanadium electric steel; forged, oil-hardened.

Specifications

  • Internal Or External
    External
  • Overall Length
    5 1/4 in.
  • Tip Angle
    90 °
  • Compatible Shaft Diameter
    25/64 in. to 1 in.
  • Handle Style
    Non-slip plastic
  • Material
    Inserted tips: spring steel wire, drawn
  • Manufacturer Upc Number
    843221023041
  • UPC_NO
    843221023041
  • Single Part Length
    5 5/16 in.
  • Single Part Width
    5 5/16 in.
  • Storage Dimension Width
    2.4 in.
  • Tool Weight
    0.22 lbs.
  • Tool Width
    1 2/3 in.
  • Blade Finish
    Grey atramentized
  • Country of Origin
    Germany
  • Description
    External 90° Angled Precision Snap Ring Pliers-Limiter
  • Handle Color
    Red
  • Height
    3/4 in.
  • Length
    5 5/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Tip Width
    3/64 in.
  • Width
    1 2/3 in.
  • Overall Height Or Width
    1 2/3 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text