Motion
00 19 58 V01

KNIPEX
00 19 58 V01

Retaining Ring Pliers - For Internal/External Rings
MI ITEM #09297083
MFR #00 19 58 V01
Price$304.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 58 V01

Retaining Ring Pliers - For Internal/External Rings
MI ITEM #09297083
MFR #00 19 58 V01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.86/each

Specifications

Dimensions

  • Storage Dimension Width
    4.49 in.

Details

  • Country of Origin
    Germany
  • Description
    8 Pc Snap Ring Pliers Set in Tool Roll
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal/External
  • Manufacturer Upc Number
    843221023317
  • Material
    SET
  • Number Of Pieces
    8
  • UPC_NO
    843221023317

Overview

Mfr description
00 19 58 V01 8 COMMON CIRCLIP PLIERS FOR
  • Eight of KNIPEX best-selling Circlip Pliers in roll up tool pouch.
  • Includes 1 each of: 5 1/2" Circlip Pliers-Internal Straight (44 11 J1), 7-1/4" Circlip Pliers-Internal Straight (44 11 J2 ), 5 1/8" Circlip Pliers-Internal 90º Angled (44 21 J11), 6-3/4" Circlip Pliers-Internal 90º Angled (44 21 J21), 5 1/2" Circlip Pliers-External Straight (46 11 A1), 7-1/4" Circlip Pliers-External Straight(46 11 A2), 5" Circlip Pliers-External 90º Angled (46 21 A11), 6-3/4" Circlip Pliers-External 90º Angled (46 21 A21).
  • 8 Pocket roll up pouch offers a convenient way to store tools when not in use. Sewn pocket for each tool so tools remain secure and adjustable snap closure.
  • Pouch is constructed of hard-wearing polyester fabric.
  • Solid style, forged.
  • Non-slip, straight solid tips.
  • Tips are forged as one part of the tool.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.
  • Polished head.
  • Plastic-coated handles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought