Motion
00 19 58 V02

KNIPEX
00 19 58 V02

8 Pc Precision Snap Ring Pliers Set in Tool Roll
MI ITEM #09297084
MFR #00 19 58 V02
Price$321.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 58 V02

8 Pc Precision Snap Ring Pliers Set in Tool Roll
MI ITEM #09297084
MFR #00 19 58 V02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.97/each

Specifications

Dimensions

  • Storage Dimension Width
    4.65 in.

Details

  • Country of Origin
    Germany
  • Description
    8 Pc Precision Snap Ring Pliers Set in Tool Roll
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Manufacturer Upc Number
    843221023324
  • Material
    SET
  • Number Of Pieces
    8
  • UPC_NO
    843221023324

Overview

Mfr description
00 19 58 V02 8 COMMON PRECISION CIRCLIP
  • Eight of KNIPEX best-selling Precision Circlip Pliers in roll up tool pouch.
  • Includes 1 each of: 5-1/2" Precision Circlip Pliers-Internal Straight (48 11 J1), 7-1/4" Precision Circlip Pliers-Internal Straight (48 11 J2), 5-1/2" Precision Circlip Pliers-External Straight (49 11 A1), 7-1/4" Precision Circlip Pliers-External Straight ( 49 11 A2), 5-1/8" Precision Circlip "Snap-Ring" Pliers-Internal 90º Angled (48 21 J11), 6-1/2" Precision Circlip "Snap-Ring" Pliers-Internal 90º Angled (48 21 J21), 5-1/8" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A11), 6-1/2" Precision Circlip "Snap-Ring" Pliers-External 90º Angled (49 21 A21).
  • 8 Pocket roll up pouch offers a convenient way to store tools when not in use. Sewn pocket for each tool so tools remain secure and adjustable snap closure.
  • Pouch is constructed of hard-wearing polyester fabric.
  • Inserted straight tips for reliable work.
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off.
  • Bolted joint: precise, zero-backlash operation of pliers.
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips.
  • Inserted tips: spring steel wire, drawn.
  • Pliers body: chrome vanadium electric steel; forged, oil-hardened.
  • Pliers grey atramentized.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought