Motion
00 19 56 LE

KNIPEX
00 19 56 LE

11" 4 Pocket Roll-up Tool Bag, Empty
MI ITEM #09297085
MFR #00 19 56 LE
List Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 56 LE

11" 4 Pocket Roll-up Tool Bag, Empty
MI ITEM #09297085
MFR #00 19 56 LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.37/each for your price

Overview

Mfr description
00 19 56 LE EMPTY TOOL ROLL
  • Roll-up design offers convenient way to store tools and transport.
  • Bag keeps tools neatly organized and rolls out for quick access.
  • Double side release buckle makes it easy to open and close.
  • 4 tool slots to store individual tool.
  • Tools not included.

Specifications

  • Storage Type
    Roll
  • Material
    Polyester fabric
  • Overall Length
    11 in.
  • Overall Height Or Width
    4 5/16 in.
  • Overall Depth
    1 3/8 in.
  • Color
    Black
  • Description
    4 Pocket Roll-up Tool Bag, Empty
  • Manufacturer Upc Number
    843221010829
  • Weight
    0.41
  • UPC_NO
    843221010829
  • Additional Details
    Roll up pouch offers a convenient way to store tools when not in use. Sewn pocket for each tool so tools remain secure. Pouch is constructed of black hard-wearing polyester fabric. Adjustable quick release fastener keeps pouch secure when not in use.
  • Features & Benefits
    • Roll-up design offers convenient way to store tools and transport. •Bag keeps tools neatly organized and rolls out for quick access. •Double side release buckle makes it easy to open and close. •4 tool slots to store individual tool. •Tools not included.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    10 7/8 in.
  • Single Part Width
    10 7/8 in.
  • Height
    1 3/8 in.
  • Length
    10 7/8 in.
  • Width
    4 5/16 in.
  • Number Of Pieces
    1
  • Body Material
    Polyester fabric
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Shipping Weight
    0.42 lbs. lbs
  • Storage Dimension Height
    1.7 in. in
  • Storage Dimension Length
    12.1 in. in
  • Storage Dimension Width
    5.15 in.
  • Tool Weight
    0.41 lbs.
  • Tool Width
    4 5/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought