Motion
CTRY-1.125

PCI
CTRY-1.125

Crowned Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Stainless Steel Material
Mi Item #09297850
MFR #CTRY-1.125
Price$173.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.125

Crowned Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Stainless Steel Material
Mi Item #09297850
MFR #CTRY-1.125

Mfr description
CTRY-1.125 YOKE CROWNED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.71/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter
    1.1250 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Weight
    0.13 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    20000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    640 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Seal Type
    Rubber Lip
  • Series
    CTRY
  • UPC_NO
    841946142368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)