Motion
YSH-.312

PCI
YSH-.312

Heavy Duty Yoke Shaft
MI ITEM #09297857
MFR #YSH-.312
List Price$76.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-.312

Heavy Duty Yoke Shaft
MI ITEM #09297857
MFR #YSH-.312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.00/each for your price

Overview

Mfr description
YSH-.312 .312 YOKE SHAFT WITH 5/16 JAM N
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Thread Length
    0.6300 in
  • Hex Size
    0.1250 in
  • Thread Size
    5/16 - 24
  • Series
    YSH
  • UPC_NO
    841946142436
  • Weight
    0.06 lbs
  • Roller Material
    0
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text