Motion
PXR-1.00-SS

PCI
PXR-1.00-SS

Plain XR Roller - PXR-SS Series, 1.0000 in Roller Dia, 0.6300 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #09297861
MFR #PXR-1.00-SS
Price$294.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-1.00-SS

Plain XR Roller - PXR-SS Series, 1.0000 in Roller Dia, 0.6300 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #09297861
MFR #PXR-1.00-SS

Mfr description
PXR-1.00-SS PLAIN XR ROLLER BB STAINLESS
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.42/each

Specifications

Dimensions

  • Outside Diameter
    1.0000 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6300 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Weight
    0.14 lbs

Details

  • Closure Type
    Sealed
  • Max Rpm
    20000 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    510 lbf
  • Radial Static Load Capacity
    360 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXR-SS
  • UPC_NO
    841946142474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)