Motion
PXR-1.375-SS

PCI
PXR-1.375-SS

Plain XR Roller - PXR-SS Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09297864
MFR #PXR-1.375-SS
Price$349.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXR-1.375-SS

Plain XR Roller - PXR-SS Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09297864
MFR #PXR-1.375-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.81/each

Specifications

Dimensions

  • Outside Diameter
    1.3750 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.31 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Rpm
    19000 rpm
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1110 lbf
  • Radial Static Load Capacity
    600 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXR-SS
  • UPC_NO
    841946142504

Overview

Mfr description
PXR-1.375-SS PLAIN XR ROLLER BB STAINLES
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought