Motion
PXRE-1.00-SS

PCI
PXRE-1.00-SS

Plain XR Roller - PXRE-SS Series, 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09297869
MFR #PXRE-1.00-SS
List Price$389.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.00-SS

Plain XR Roller - PXRE-SS Series, 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #09297869
MFR #PXRE-1.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$389.47/each for your price

Overview

Mfr description
PXRE-1.00-SS PLAIN XR ROLLER ECC BB STAI
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Ball
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Outside Diameter
    1.0000 in
  • Hex Size
    0.2500 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    510 lbf
  • Radial Static Load Capacity
    360 lbf
  • Max Rpm
    20000 rpm
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Sealed for Life
  • Series
    PXRE-SS
  • UPC_NO
    841946142559
  • Weight
    0.17 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text