Motion
PXRE-1.125-SS

PCI
PXRE-1.125-SS

Plain XR Roller - PXRE-SS Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #09297870
MFR #PXRE-1.125-SS
Price$436.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PXRE-1.125-SS

Plain XR Roller - PXRE-SS Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #09297870
MFR #PXRE-1.125-SS

Mfr description
PXRE-1.125-SS PLAIN XR ROLLER ECC BB STA
  • Plain/Cylindrical XR Rollers effectively carry radial loads
  • For heavy side loads, Plain XR Rollers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.40/each

Specifications

Dimensions

  • Hex Size
    0.2500 in
  • Outside Diameter
    1.1250 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5000 in
  • Thread Size
    7/16-20
  • Weight
    0.22 lbs

Details

  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    20000 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    510 lbf
  • Radial Static Load Capacity
    360 lbf
  • Roller Material
    Stainless Steel
  • Seal Type
    Fluorocarbon Lip
  • Series
    PXRE-SS
  • Stud Type
    Eccentric
  • UPC_NO
    841946142566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)