Motion
YSHE-.375-SS

PCI
YSHE-.375-SS

Heavy Duty Yoke Shaft
MI ITEM #09297880
MFR #YSHE-.375-SS
Price$271.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSHE-.375-SS

Heavy Duty Yoke Shaft
MI ITEM #09297880
MFR #YSHE-.375-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.42/each

Specifications

Dimensions

  • Hex Size
    0.1250 in
  • Thread Length
    0.3800 in
  • Thread Size
    5/16 - 24
  • Weight
    0.09 lbs

Details

  • Lubrication Type
    Sealed for Life
  • Product Type
    Yoke Roller Shafts
  • Roller Material
    0
  • Series
    YSHE-SS
  • UPC_NO
    841946142665

Overview

Mfr description
YSHE-.375-SS .375 STAINLESS STEEL ECC. Y
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought