Motion
FTRY-1.25

PCI
FTRY-1.25

Flanged Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, 1.5625 in Flange OD, Sealed
Mi Item #09297883
MFR #FTRY-1.25
Price$142.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.25

Flanged Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, 1.5625 in Flange OD, Sealed
Mi Item #09297883
MFR #FTRY-1.25

Mfr description
FTRY-1.25 YOKE FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.49/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Flange Diameter
    1.5625 in
  • Flange Thickness
    0.2200 in
  • Outside Diameter
    1.2500 in
  • Roller Diameter
    1.2500 in
  • Roller Width
    0.7500 in
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    19000 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    1070 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRY
  • UPC_NO
    841946142696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)