Motion
FTRY-1.25-SS

PCI
FTRY-1.25-SS

Flanged Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, 1.5625 in Flange OD, Sealed
MI ITEM #09297887
MFR #FTRY-1.25-SS
List Price$363.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.25-SS

Flanged Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, 1.5625 in Flange OD, Sealed
MI ITEM #09297887
MFR #FTRY-1.25-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.51/each for your price

Overview

Mfr description
FTRY-1.25-SS FLANGED TRACK ROLLER STAINL

Specifications

  • Roller Diameter
    1.2500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    0.7500 in
  • Bore Diameter
    0.3750 in
  • Flange Diameter
    1.5625 in
  • Flange Thickness
    0.2200 in
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Stainless Steel
  • Roller Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Radial Dynamic Load Capacity
    1110 lbf
  • Max Rpm
    19000 rpm
  • Seal Type
    Fluorocarbon Lip
  • Lubrication Type
    Sealed for Life
  • Series
    FTRY-SS
  • UPC_NO
    841946142733
  • Weight
    0.2 lbs
  • Material
    Stainless Steel
  • Outside Diameter
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought