Motion
VTRY-1.50-SS

PCI
VTRY-1.50-SS

V-groove Yoke Roller - 1.5000 in Roller Dia., 0.6250 in Width, 0.3125 in Bore Dia., Sealed
Mi Item #09297899
MFR #VTRY-1.50-SS
Price$451.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-1.50-SS

V-groove Yoke Roller - 1.5000 in Roller Dia., 0.6250 in Width, 0.3125 in Bore Dia., Sealed
Mi Item #09297899
MFR #VTRY-1.50-SS

Mfr description
VTRY-1.50-SS YOKE V-GROOVED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter
    1.5000 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.6250 in
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Stainless Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    20000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    550 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Fluorocarbon Lip
  • Series
    VTRY-SS
  • UPC_NO
    841946142856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)