Motion
VTRY-2.00

PCI
VTRY-2.00

V-groove Yoke Roller - 2.0000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #09297927
MFR #VTRY-2.00
Price$213.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.00

V-groove Yoke Roller - 2.0000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #09297927
MFR #VTRY-2.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter
    2.0000 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.54 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Max Rpm
    19000 rpm
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    1690 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTRY
  • UPC_NO
    841946144812

Overview

Mfr description
VTRY-2.00 YOKE V-GROOVED TRACK ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought