Motion
VTRY-2.00-SS

PCI
VTRY-2.00-SS

V-Groove Yoke Roller - 2.0000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #09297928
MFR #VTRY-2.00-SS
List Price$433.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.00-SS

V-Groove Yoke Roller - 2.0000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #09297928
MFR #VTRY-2.00-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.83/each for your price

Overview

Mfr description
VTRY-2.00-SS YOKE V-GROOVED TRACK ROLLER

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Seal Type
    Fluorocarbon Lip
  • Closure Type
    Sealed
  • Roller Material
    Stainless Steel
  • Radial Dynamic Load Capacity
    1450 lbf
  • Max Rpm
    19000 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    VTRY-SS
  • UPC_NO
    841946144829
  • Weight
    0.54 lbs
  • Material
    Stainless Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text