Motion
FTRE-1.00-CSO

PCI
FTRE-1.00-CSO

Flanged Track Roller - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., Single Flanged, Sealed
MI ITEM #09297949
MFR #FTRE-1.00-CSO
List Price$104.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.00-CSO

Flanged Track Roller - 1.0000 in Roller Dia., 0.7500 in Roller Width, 1.3750 in Flange Dia., Single Flanged, Sealed
MI ITEM #09297949
MFR #FTRE-1.00-CSO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.94/each for your price

Overview

Mfr description
FTRE-1.00-CSO ECC FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Bearing Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Stud Type
    Eccentric
  • Max Rpm
    24000 rpm
  • Thread Length
    0.5200 in
  • Radial Dynamic Load Capacity
    860 lbf
  • Radial Static Load Capacity
    430.000 lbf
  • Hex Size
    0.1880 in
  • Series
    FTRE
  • UPC_NO
    841946141231
  • Weight
    0.22 lbs
  • Outside Diameter
    1.0000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought