Motion
FTRE-1.375-CSO

PCI
FTRE-1.375-CSO

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., Single Flanged, Sealed
Mi Item #09297952
MFR #FTRE-1.375-CSO
Price$116.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.375-CSO

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., Single Flanged, Sealed
Mi Item #09297952
MFR #FTRE-1.375-CSO

Mfr description
FTRE-1.375-CSO ECC FLANGED TRACK ROLLER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.47/each

Specifications

Dimensions

  • Flange Diameter  
    1.6875 in
  • Hex Size
    0.1880 in
  • Outside Diameter
    1.3750 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6450 in
  • Thread Size  
    1/2-20
  • Weight
    0.41 lbs

Details

  • Closure Type
    Sealed
  • Max Rpm
    19000 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1230 lbf
  • Radial Static Load Capacity
    640.000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Lip
  • Series
    FTRE
  • Stud Type
    Eccentric
  • UPC_NO
    841946141262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)